8014MT170A-4545
Description
8014MT170A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-4545
BDI # 927411
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
170
11214MT115A-4545
Description
11214MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-4545
BDI # 922886
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
6414MT170AF-4545
Description
6414MT170AF 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-4545
BDI # 926890
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
14414MT115A-4545
Description
14414MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-4545
BDI # 923015
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
115
6814MT115A-4545
Description
6814MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-4545
BDI # 927106
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
115