11214MG125A-6050
Description
11214MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG125A-6050
BDI # 921927
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125