9014MT85A-F
Description
9014MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F
BDI # 927593
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
8014MT85A-F
Description
8014MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-F
BDI # 927456
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6814MT85A-F
Description
6814MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT85A-F
BDI # 927165
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6414MT85AF-F
Description
6414MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT85AF-F
BDI # 926936
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
11214MT55A-F
Description
11214MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT55A-F
BDI # 922927
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
55