288MT30AF-H
Description
288MT30AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT30AF-H
BDI # 923741
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MT20AF-H
Description
288MT20AF H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-H
BDI # 923722
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed