11214MT170A-M
Description
11214MT170A M ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT170A-M
BDI # 922909
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170