1128MT50A-SF

COMPARE

1128MT50A-SF

Description
1128MT50A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT50A-SF

BDI # 922993

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
1128MT85A-SF

COMPARE

1128MT85A-SF

Description
1128MT85A SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT85A-SF

BDI # 923009

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY