D06B15H X 10MM RSB
Description
D06B15H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B15H X 10MM RSB
BDI # 22378014
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore