Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
D06B16H X 12MM RSB
Description
D06B16H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B16H X 12MM RSB
BDI # 22378016
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore