D06B60H X 19MM RSB
Description
D06B60H X 19MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B60H X 19MM RSB
BDI # 22378046
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore