Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H08A17 X 10MM RSB
Description
H08A17 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08A17 X 10MM RSB
BDI # 22374949
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H08B17 X 1-1/8
Description
H08B17F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H08B17 X 1-1/8
BDI # 22374165
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
H08B17 X 12MM RSB
Description
H08B17 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H08B17 X 12MM RSB
BDI # 22374153
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore