H100TB13
Description
H100TB13 TAPER LOCK SPROCKET ; 1-1/4" PITCH 13-TEETH
Part # H100TB13
BDI # 21463106
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
H100BTL13
Description
H100BTL13 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 13T TAPERLOCK W/HT
Part # H100BTL13
BDI # 919508
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100SK13H
Description
100SK13H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 13T QD-BUSH W/HT
Part # 100SK13H
BDI # 21472754
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
H100Q13
Description
H100Q13 ROLLER CHAIN SPROCKET ; 1/1/4" P 13T BORED FOR Q BUSHING
Part # H100Q13
BDI # 918550
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed