H100B20 X 2-1/8
Description
100B20H X 2-1/8 SPROCKET ; 1-1/4" PITCH 2-1/8" BORE 20-TEETH
Part # H100B20 X 2-1/8
BDI # 21472652
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H100B20 X 2-3/8 KW 2SS
Description
H100B20 X 2-3/8 KW 2SS CHAIN SPROCKET ; 8.643" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B20 X 2-3/8 KW 2SS
BDI # 21558588
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H100B20F X 2
Description
H100B20F 2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # H100B20F X 2
BDI # 917243
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H100B20F X 1-15/16
Description
H100B20F 1 15/16 ROLLER CHAIN SPROCKET ; 1 15/16" BORE KW 2SS W/HT
Part # H100B20F X 1-15/16
BDI # 917242
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HA100B20F X 3-1/4 KW 2SS
Description
HA100B20F X 3-1/4 KW 2SS SPROCKET
Part # HA100B20F X 3-1/4 KW 2SS
BDI # 25817525
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore