H100B17F X 2-7/16
Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # H100B17F X 2-7/16
BDI # 917224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H100B26F X 2-3/16
Description
H100B26 X 2-3/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH TYPE B 2-3/16IN BORE
Part # H100B26F X 2-3/16
BDI # 21971550
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
H100B15F X 2-1/4 KW SS
Description
H100B15F X 2-1/4 KW SS CHAIN SPROCKET ; 2-1/4" BORE 15 TEETH
Part # H100B15F X 2-1/4 KW SS
BDI # 22885719
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
H100B13 X 2
Description
100B13H X 2 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL
Part # H100B13 X 2
BDI # 21472641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
100B26H X 2-15/16
Description
100B26H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 26-TEETH
Part # 100B26H X 2-15/16
BDI # 21542272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore