H100B13F X 2-7/16
Description
H100B13 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH TYPE B 2-7/16IN BORE
Part # H100B13F X 2-7/16
BDI # 21971414
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13 X 1-15/16
Description
100B13H X 1-15/16 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL
Part # H100B13 X 1-15/16
BDI # 21472640
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100B13 X 2-1/8
Description
100B13H X 2-1/8 SPROCKET ; 5.821" OD X 1-5/8" LTB X 1-1/4" P STEEL
Part # H100B13 X 2-1/8
BDI # 21462708
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
H100A13
Description
H100A13 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT
Part # H100A13
BDI # 913838
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
H100B13F X 1-3/4
Description
H100B13 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH TYPE B 1-3/4IN BORE
Part # H100B13F X 1-3/4
BDI # 21971410
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore