H100B39
Description
H100B39 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # H100B39
BDI # 24345628
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Rough Bore
H100R39
Description
H100R39 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R39
BDI # 24346044
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Bushed
H100BTL39
Description
H100BTL39 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # H100BTL39
BDI # 24345932
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Bushed
H100B39F X 2-11/16
Description
H100B39 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 39 TEETH TYPE B 2-11/16IN BORE
Part # H100B39F X 2-11/16
BDI # 21971606
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Bushed