D100B16H X 2-15/16
Description
D100B16H X 2-15/16 CHAIN SPROCKET ; 100 ANSI 16 TEETH 2-15/16" BORE
Part # D100B16H X 2-15/16
BDI # 22107302
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
D100B16H X 2-1/8
Description
D100B16H X 2-1/8 SPROCKET ; 7.034" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B16H X 2-1/8
BDI # 21472681
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
D100B16H X 2-1/4
Description
D100B16H X 2-1/4 SPROCKET ; 7.034" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B16H X 2-1/4
BDI # 21463067
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
HD100B16F X 2-11/16
Description
HD100B16 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 16 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B16F X 2-11/16
BDI # 21972504
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore