D10A36H
Description
D10A36H RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D10A36H
BDI # 24346126
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore