D120B28H X 1-1/2 RSB
Description
D120B28H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D120B28H X 1-1/2 RSB
BDI # 22381435
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
D120B28H X 2-15/16
Description
D120B28H X 2-15/16 CHAIN SPROCKET ; 4.0IN LTB X 1-1/2IN P STEEL
Part # D120B28H X 2-15/16
BDI # 21574703
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore