RS12B-1B 15T-T #21706000480
Description
TSUBAKI RS12B-1B 15T-T #21706000480
Part # RS12B-1B 15T-T #21706000480
BDI # 20062588
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
H12B19 X 16MM RSB
Description
H12B19 X 16MM RSB ROLLER CHAIN SPROCKET ; 16MM ROUGH STOCK BORE
Part # H12B19 X 16MM RSB
BDI # 22384022
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore