D140B60H X 1-1/2 MPB
Description
D140B60H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" P 60T DBL STRAND C HUB 1-1/2" MPB
Part # D140B60H X 1-1/2 MPB
BDI # 22452855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore