Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
D16B21H X 25MM RSB
Description
D16B21H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B21H X 25MM RSB
BDI # 22381473
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
D16B19H X 20MM RSB
Description
D16B19H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B19H X 20MM RSB
BDI # 22382600
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
D16B18H X 20MM RSB
Description
D16B18H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B18H X 20MM RSB
BDI # 22382598
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore