D180C16H X 2 RSB
Description
D180C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C16H X 2 RSB
BDI # 22381557
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
11.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
292.938
Mounting Method:
Rough Bore
D180A18H X 2 RSB
Description
D180A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A18H X 2 RSB
BDI # 22381535
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore
D180A17H X 2 RSB
Description
D180A17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A17H X 2 RSB
BDI # 22381533
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Rough Bore
D180A14H X 2 RSB
Description
D180A14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A14H X 2 RSB
BDI # 22381485
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
D180C14H X 2 RSB
Description
D180C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C14H X 2 RSB
BDI # 22381555
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore