Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.032
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch | 25MM Plain Bore
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
2060A30H
Description
2060A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A30H
BDI # 17159063
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572411
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
2060A24H
Description
2060A24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060A24H
BDI # 17159059
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572334
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
2060A25H
Description
2060A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A25H
BDI # 17159060
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572423
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
2060A28H
Description
2060A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A28H
BDI # 17159062
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572746
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore