Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
20A24
Description
20A24 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A24
BDI # 23072574
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore