Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
14.213
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
24A28
Description
24A28 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A28
BDI # 23072616
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore