25B12 X 5/16 MPB
Description
25B12 X 5/16 MPB ROLLER CHAIN SPROCKET
Part # 25B12 X 5/16 MPB
BDI # 22372666
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B12 X 3/8 MPB
Description
25B12 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B12 X 3/8 MPB
BDI # 22372664
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B12 X 8MM BORE 1SS
Description
25B12 X 8MM BORE 1SS SPROCKET ; 1/4" PITCH 8MM BORE 12-TEETH
Part # 25B12 X 8MM BORE 1SS
BDI # 21542749
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B12SS X 1/4 MPB
Description
25B12SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B12SS X 1/4 MPB
BDI # 22372670
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.083
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore