Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.898
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32BA21
Description
H32A21 X 40MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 32BA21
BDI # 23072662
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore