Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
32A45
Description
32A45 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A45
BDI # 23072658
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore