H35B24 X 0.669IN PLAIN BORE
Description
H35B24 X 0.669IN PLAIN BORE SPROCKET ; 0.669" BORE W/HT
Part # H35B24 X 0.669IN PLAIN BORE
BDI # 23709580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
0.669 Inch Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B35SS X 5/8 RSB
Description
35B35SS X 5/8 RSB ROLLER CHAIN SPROCKET
Part # 35B35SS X 5/8 RSB
BDI # 22379078
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
H35B40Z PER 224531-A
Description
H35B40Z PER 224531-A CHAIN SPROCKET ; 4.99" OD X 1" LTB X 0.375" P STEEL
Part # H35B40Z PER 224531-A
BDI # 21525079
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
35B24H
Description
35B24H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 24T B-STYLE W/HT
Part # 35B24H
BDI # 912382
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36824
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore