H35B11
Description
H35B11 3/8 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 11T B-STYLE W/HT
Part # H35B11
BDI # 913879
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
35B11SS X 3/8 RSB
Description
35B11SS X 3/8 RSB ROLLER CHAIN SPROCKET ; 3/8 ROUGH STOCKORE
Part # 35B11SS X 3/8 RSB
BDI # 22384158
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.502
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
H35B11F X 3/8
Description
H35B11F X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE W/HT
Part # H35B11F X 3/8
BDI # 916217
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
38527
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
H35B11F X 3/4
Description
H35B11F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B11F X 3/4
BDI # 916220
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
38526
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore