35B12H
Description
35B12H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 12T B-STYLE W/HT
Part # 35B12H
BDI # 913880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
35B12SS X 1/2 RSB
Description
35B12SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B12SS X 1/2 RSB
BDI # 22384160
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
H35B12F X 3/4
Description
H35B12F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 3/4" BORE
Part # H35B12F X 3/4
BDI # 916223
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38530
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
H35B12F X 5/8
Description
H35B12FJ ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # H35B12F X 5/8
BDI # 916222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38531
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
H35B12F X 1/2
Description
H35B12FH ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 1/2" BORE
Part # H35B12F X 1/2
BDI # 916221
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38529
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore