H35B13F X 5/8
Description
H35B13F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B13F X 5/8
BDI # 916225
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
38534
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
H35B13F X 3/4
Description
H35B13F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 13T HT 3/4" BORE
Part # H35B13F X 3/4
BDI # 916226
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
38533
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
H35B13
Description
H35B13 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 13T B-STYLE W/HT
Part # H35B13
BDI # 913881
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
H35B13 X 20MM KW SS
Description
H35B13 X 20MM KW SS CHAIN SPROCKET ; 13T 35 RIV CHAIN
Part # H35B13 X 20MM KW SS
BDI # 23237857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13SS X 3/4IN KW 2SS
Description
35B13SS X 3/4IN KW 2SS CHN SPROCKET
Part # 35B13SS X 3/4IN KW 2SS
BDI # 24947340
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore