RS35-1B16TQ-H15J
Description
RS35-1B16TQ-H15T SPROCKET ; 16T 48.82MM PD 54MM OD
Part # RS35-1B16TQ-H15J
BDI # 24479188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H35B16F X 5/8
Description
H35B16F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B16F X 5/8
BDI # 916237
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38545
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H35B16F X 3/4
Description
H35B16FL ROLLER CHAIN SPROCKET ; 3/8" P 16T HT 3/4" BORE
Part # H35B16F X 3/4
BDI # 916238
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38544
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H35B16F X 1/2
Description
H35B16F ROLLER CHAIN SPROCKET ; 1/2" BORE 16TH 2SS W/HARDENED TEETH
Part # H35B16F X 1/2
BDI # 916236
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38543
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.11
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Bushed