Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38549
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
H35B18F X 5/8
Description
H35B18F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B18F X 5/8
BDI # 916247
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38552
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BTL18
Description
H35BTL18 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 18T TAPERLOCK W/HT
Part # 35BTL18
BDI # 919559
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed
H35B18F X 3/4
Description
H35B18FL ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 3/4" BORE
Part # H35B18F X 3/4
BDI # 916248
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
38551
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore