35B20SS X 1 KW 2SS
Description
35B20SS X 1 KW 2SS ROLLER CHN SPROCKET ; 35 ANSI 20 TEETH 1" BORE
Part # 35B20SS X 1 KW 2SS
BDI # 24006843
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 1 STD KW 2SS
Description
H35B20F X 1 STD KW 2SS CHAIN SPROCKET ; NO.35 20T 1IN FINISHED BORE 3/8IN PIT
Part # H35B20F X 1 STD KW 2SS
BDI # 21986629
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
H35B20F X 1/2
Description
H35B20F ROLLER CHAIN SPROCKET ; 1/2" BORE 20TH 2SS W/HARDENED TEETH
Part # H35B20F X 1/2
BDI # 916255
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38558
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore