RS35-1B30TQ-H030N-J08D2M06
Description
TSUBAKI RS35-1B30TQ-H030N-J08D2M06
Part # RS35-1B30TQ-H030N-J08D2M06
BDI # 25169003
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H35B30F X 1-1/4
Description
H35B30F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H35B30F X 1-1/4
BDI # 916304
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
38596
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.793
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
H35JA30
Description
H35JA30 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 30T B-STYLE W/HT
Part # H35JA30
BDI # 920219
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.793
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
H35B30F X 3/4
Description
H35B30F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B30F X 3/4
BDI # 916306
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With 2 Set Screw
Global Part Number GPN:
38598
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore