Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.15
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.15
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Bushed
H35B33 X 1/2 SPECIAL
Description
H35B33 X 1/2 SPECIAL CHAIN SPROCKET ; 3/8" PITCH 1/2" BORE 33-TEETH
Part # H35B33 X 1/2 SPECIAL
BDI # 21525078
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.15
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Finished Bore