H35B40Z PER 224531-A
Description
H35B40Z PER 224531-A CHAIN SPROCKET ; 4.99" OD X 1" LTB X 0.375" P STEEL
Part # H35B40Z PER 224531-A
BDI # 21525079
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
H35B40F X 1-3/16
Description
H35B40F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8" P 40T 1-3/16" BORE W/HARDENED TEETH
Part # H35B40F X 1-3/16
BDI # 24343725
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.99
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
35B40FH X 1-1/4
Description
35B40FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8" P 40T 1-1/4" BORE W/HARDENED TEETH
Part # 35B40FH X 1-1/4
BDI # 17159218
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
572664
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
572837
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore