35B54FH X 7/8
Description
35B54FH X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 54T 7/8" BORE W/HARDENED TEETH
Part # 35B54FH X 7/8
BDI # 17159173
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
573046
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
572555
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
35SH54H
Description
35SH54H ROLLER CHAIN SPROCKET ; 3/8" P 54T SH BUSHED W/HARDENED TEETH
Part # 35SH54H
BDI # 919927
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.663
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
H35B54F X 1-1/4
Description
H35B54F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8" P 54T 1-1/4" BORE W/HARDENED TEETH
Part # H35B54F X 1-1/4
BDI # 24343653
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore