H35B60F X 1-3/16
Description
H35B60F X 1-3/16 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1-3/16" BORE W/HARDENED TEETH
Part # H35B60F X 1-3/16
BDI # 24343665
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
H35B60F X 1-1/8
Description
H35B60F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1-1/8" BORE W/HARDENED TEETH
Part # H35B60F X 1-1/8
BDI # 24343663
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Global Part Number GPN:
572723
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35SH60H
Description
35SH60H ROLLER CHAIN SPROCKET ; 3/8" P 60T SH BUSHED W/HARDENED TEETH
Part # 35SH60H
BDI # 919928
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.38
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
35B60FH X 1
Description
35B60FH X 1 ROLLER CHAIN SPROCKET ; 3/8" P 60T 1" BORE W/HARDENED TEETH
Part # 35B60FH X 1
BDI # 24343667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore