RS35-2-CL
Description
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Part # RS35-2-CL
BDI # 1405761
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482228
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS35-2-OL
Description
35-2 O/L CHAIN OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COTTERED
Part # RS35-2-OL
BDI # 1405762
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602303
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore