H40B28F X 7/8
Description
H40B28F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B28F X 7/8
BDI # 916459
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38756
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
H40B28F X 1-1/2
Description
H40B28F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H40B28F X 1-1/2
BDI # 916456
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38749
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
H40SH28
Description
H40SH28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 28T QD-BUSH W/HT
Part # H40SH28
BDI # 920233
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
H40BTL28
Description
H40BTL28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 28T TAPERLOCK W/HT
Part # H40BTL28
BDI # 919586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed