Page 1 of 6

Next

Compare
H41B14

COMPARE

H41B14

Description
H41B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 14T B-STYLE W/HT

TSUBAKI

Part # H41B14

BDI # 913928

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.247

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.49
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H41B17

COMPARE

H41B17

Description
H41B17 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 17T B-STYLE W/HT

TSUBAKI

Part # H41B17

BDI # 913931

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H41B10

COMPARE

H41B10

Description
H41B10 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 10T B-STYLE W/HT

TSUBAKI

Part # H41B10

BDI # 913924

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.839
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS41-1B32T

COMPARE

RS41-1B32T

Description
RS41-1B32T SPROCKET ; SB 5/8"

TSUBAKI

Part # RS41-1B32T

BDI # 912507

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS41-1B42T

COMPARE

RS41-1B42T

Description
RS41-1B42T SPROCKET ; SB 3/4"

TSUBAKI

Part # RS41-1B42T

BDI # 912517

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY