H41B16
Description
H41B16 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 16T B-STYLE W/HT
Part # H41B16
BDI # 913930
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore