H41B19
Description
H41B19 SPROCKET ; NO.41 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # 41B19
BDI # 913933
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore