H41A24
Description
H41A24 5/8 RSB ROLLER CHAIN SPROCKET ; RS41-1A24T W/HARDENED TOOTH
Part # H41A24
BDI # 911713
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
37632
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
H41B24
Description
H41B24 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 24T B-STYLE W/HT
Part # H41B24
BDI # 913938
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore