H41A28
Description
H41A28 5/8 RSB ROLLER CHAIN SPROCKET ; RS41-1A28T W/HARDENED TOOTH
Part # H41A28
BDI # 911717
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
572312
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore