Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
41B40 3.94/3.942IN MPB 2SS MTO
Description
41B40 3.940/3.942IN MPB 2SS MTO SPROCKET ; 1IN LTB 0.06IN X 45DEG CHAMFER
Part # 41B40 3.94/3.942IN MPB 2SS MTO
BDI # 25190328
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
3.94 Inch/3.942 Inch Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
41A40SSZ
Description
41A40SSZ ROLLER CHAIN SPROCKET ; 41 ANSI 40 TEETH A HUB
Part # 41A40SSZ
BDI # 24319608
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
H41B40 ALTERED
Description
H41B40 ALTERED CHAIN SPROCKET ; 6.65" OD X 1.063" LTB X 0.5" P STEEL
Part # H41B40 ALTERED
BDI # 21525292
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore