H41B8
Description
H41B8 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 8T B-STYLE W/HT
Part # H41B8
BDI # 913944
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore