H41B17
Description
H41B17 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 17T B-STYLE W/HT
Part # H41B17
BDI # 913931
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H41B20
Description
H41B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 20T B-STYLE W/HT
Part # H41B20
BDI # 913934
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
H41B19
Description
H41B19 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # H41B19
BDI # 913933
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H41B18
Description
H41B18 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 18T B-STYLE W/HT
Part # H41B18
BDI # 913932
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
H41A20 X 5/8 RSB
Description
H41A20 X 5/8 RSB ROLLER CHAIN SPROCKET
Part # H41A20 X 5/8 RSB
BDI # 22378104
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore